Xenon Undercabinet Light, 32", 35W, 120V, Stainless Steel

Item #: 0761719

Cat #: NCAX-120-32SS

UPC: 782042933873

Call for price
Company wide:
0 in stock
Documents & Guides
32” 4-Lamp 35W Xenon, 120v, Stainless Steel - 32"L x 5"W x 1-1/2"H

Overview

32” 4-Lamp 35W Xenon, 120v, Stainless Steel - 32"L x 5"W x 1-1/2"H

Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.

Also known as: 782042933873, NCAX-120-32SS, CSLNCAX12032SS

Specifications

Wattage: 35
Type: Undercabinet Light
Volts AC: 120
Length: 32 in
Color: Stainless
Wattage: 35
Volts AC: 120
Color: Stainless
Type: Undercabinet Light
Length: 32 in