Rdg 70715 Pipe Die,ridgid,man Threa

Item #: 0761614

Cat #: 70715

UPC: 095691707154

$ 159.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Ridgid; Pipe Die; Manual Threader; Size: 2 In Pipe; Thread Per Inch: 11-1/2 Tpi;thread Type: Npt; Thread Direction: Rh; Material: High Speed Steel

Overview

Ridgid; Pipe Die; Manual Threader; Size: 2 In Pipe; Thread Per Inch: 11-1/2 Tpi;thread Type: Npt; Thread Direction: Rh; Material: High Speed Steel
Also known as: 095691707154, 70715, RID70715

Specifications

No Specifications Available