Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 54W, 120 - 277V

Item #: 0761561

Cat #: EC5T554JUNV2

UPC: 027557580984

$ 335.34 EA
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120 - 277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120 - 277 Volt, Lamp Type: T5, Ballast Factor: Normal

EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear2 lamps, ballast factor of 1.00, J-can 54W/120/277V

Also known as: 027557580984, EC5T554JUNV2, LUTEC5T554JUNV2

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 54
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Wattage: 54
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent