10 AWG XHHW-2 Stranded Copper Orange 1000'

Item #: 0761523

Cat #: 10XHHWCSTRORAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600V, Orange, 1000 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600V, Orange, 1000 ft. Reel.
Also known as: 10XHHWCSTRORAX1000

Specifications

Gauge: 10 AWG
Length: 1000 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Color: Orange
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded