250W GLOBE GRD

Item #: 0761502

Cat #: VGT22A

UPC: 786607015219

Company wide:
0 in stock
Documents & Guides
HAZ VGT22A 250W GLOBE GRD

Overview

HAZ VGT22A 250W GLOBE GRD
Also known as: 786607015219, VGT22A, HAZVGT22A

Specifications

Color: Amber
Material: Glass
Color: Amber
Material: Glass