Adjustable J Hanger, 2", Zinc Plated

Item #: 0761476

Cat #: B3690-2 ZN

UPC: 782051707229

$ 6.61 EA
Company wide:
507 in stock
Documents & Guides
Adjustable J Hanger, 2", Zinc Plated

Overview

Adjustable J Hanger, 2", Zinc Plated
Also known as: 782051707229, B3690-2 ZN, BLIB36902ZN

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in