Circular Saw Blade

Item #: 0761380

Cat #: DWA7745

UPC: 028877345451

Company wide:
0 in stock
Documents & Guides
Circular Saw Blade, Teeth: 90, Diameter: 14", Arbor: 1", Appropriate Use: Heavy Gauge Ferrous Metal.

Overview

Circular Saw Blade, Teeth: 90, Diameter: 14", Arbor: 1", Appropriate Use: Heavy Gauge Ferrous Metal.

Crafted with 12% titanium carbide, DEWALT Steel Cutting Metal Cutting™ Saw Blades tackle tough metal cutting applications with ease. Modified ATB tooth geometry provides clean, burr-free cuts, and expansion slots dissipate heat, extending blade life. A tri-foil braze boosts the strength of each tooth tip for extreme durability.

Also known as: 028877345451, DWA7745, DEWDWA7745

Specifications

Diameter: 14 in
Diameter: 14 in