12-2 HCF-90 BN GY GN 250' COIL

Item #: 0761364

Cat #: 1504G42-01

UPC: 077680150905

$ 2.00 FT
Company wide:
1,250 in stock
Documents & Guides
12/2 HCF90 250 CL W/GN BN G GN

Overview

12/2 HCF90 250 CL W/GN BN G GN

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680150905, 1504G42-01, AFC1504G4201

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600