16.8W S8 Mini Incandescent Lamp

Item #: 0761350

Cat #: S6956

UPC: 045923069567

Company wide:
0 in stock
16.83 Watt miniature; S8; 200 Average rated hours; DC Indexed Bayonet Base; 6.4 Volt

Overview

16.83 Watt miniature; S8; 200 Average rated hours; DC Indexed Bayonet Base; 6.4 Volt
Also known as: 045923069567, S6956, SATS6956

Specifications

Shape: S8 (Straight)
Light Technology: Incandescent
Dimmable: No
Wattage: 16.830
Base: DC Indexed Bayonet (BAY15d)
Shape: S8 (Straight)
Dimmable: No
Base: DC Indexed Bayonet (BAY15d)
Light Technology: Incandescent
Wattage: 16.830