12-2 Hcf-90 Be We Gn 250' Coil

Item #: 0761347

Cat #: 1504G42-05

UPC: 077680150943

Company wide:
0 in stock
Documents & Guides
Afc 1504g42-05 12/2 Hcf90 250

Overview

Afc 1504g42-05 12/2 Hcf90 250

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: 077680150943, 1504G42-05, AFC1504G4205

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600