Quick Pole Assembly, Aluminum Standard Kit

Item #: 0761162

Cat #: Q-P-5-10-N

UPC: 786607182874

Company wide:
0 in stock
Documents & Guides
Quick Pole Assembly, 10 Foot, Aluminum Standard Kit, 1/2 Inch NPT Threads at Both Ends. 2 Inch Outside Diameter

Overview

Quick Pole Assembly, 10 Foot, Aluminum Standard Kit, 1/2 Inch NPT Threads at Both Ends. 2 Inch Outside Diameter
Also known as: 786607182874, Q-P-5-10-N, HAZQP510N

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft