Sol Wire Grnd Tail-Loop/Grd Scrw/Stripd, 1,000/Box

Item #: 0761110

Cat #: 30-3496

UPC: 783250523559

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Grounding Tail; Length: 8 In; Wire Size: 12 Awg; Wire Type: Solid; Includes: Tail With Loop & Ground Screw And Stripped End

Overview

Ideal; Grounding Tail; Length: 8 In; Wire Size: 12 Awg; Wire Type: Solid; Includes: Tail With Loop & Ground Screw And Stripped End

Ideal's solid and stranded pigtail lead wires are convenient for device grounding applications

Also known as: 783250523559, 30-3496, IDE303496, piece of tail

Specifications

Color: Green
Material: Copper
Length: 8 in
Standards: California Proposition 65
Allowable Gauge Range: 12
Color: Green
Length: 8 in
Allowable Gauge Range: 12
Material: Copper
Standards: California Proposition 65