GFCB260Type GFCB Ground Fault Circuit Breaker

Item #: 0761090

Cat #: GFCB260

UPC: 786676008914

Call for price
Company wide:
0 in stock
Documents & Guides
GFCB260Type GFCB Ground Fault Circuit BreakerType GFCB Ground Fault Circuit Breaker, 60A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire

Overview

GFCB260Type GFCB Ground Fault Circuit BreakerType GFCB Ground Fault Circuit Breaker, 60A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire
Also known as: 786676008914, GFCB260, CUTGFCB260

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 60
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 60
Volts AC: 120, 240
Interrupt Rating DC: 10 kA