Baseboard Heater, 240/208V, 120"

Item #: 0760936

Cat #: H2925120SW

UPC: 686334105439

$ 227.63 EA
Company wide:
36 in stock
Stainless Steel Element Electric Baseboard Convection Heater, 240/208 Volt, 1 Phase, 10.4/9 Amp, White

Overview

Stainless Steel Element Electric Baseboard Convection Heater, 240/208 Volt, 1 Phase, 10.4/9 Amp, White

Since 1950 TPI Corporation has been known as America's Comfort Conditioning Company. Today - as a U.S. based privately held manufacturer - TPI Corporation continues to produce innovative, industry leading products for the electric heating, fan and ventilation, industrial lighting, commercial controls, and industrial oven markets.

Also known as: 686334105439, H2925120SW, TPIH2925120SW

Specifications

Wattage: 1875, 2500
Length: 120 in
Type: Heater, Baseboard
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875, 2500
Type: Heater, Baseboard
Volts AC: 240, 208
Standards: California Proposition 65
Length: 120 in
Color: White
Mounting: Wall