Mly Bkoc2578w 2,000w @ 277v (1,504w

Item #: 0760916

Cat #: BKOC2578W

UPC: 685360010878

$ 434.05 EA
Company wide:
0 in stock
Marley; Baseboard Heater; Berko; Electric Commercial, High Altitude; Housing Material: 028 In Steel With 040 In Steel Control Boxes; Mounting: Flush Floor; Model: Bkoc Series; Voltage Rating: 277/240/208 V; Amperage Rating: 7.2/6.3/5.4 Amp;cover Material: 18 Gauge Steel; Wattage Rating: 2000/1504/1128 Wtt; Finish: Enamel; Heating Element: 80 Pct Nickel, 20 Pct Chromium; Color: Navajo White; Accessories: Bkota1aw - Sp Thermostat Rated 22 Amp At 120 - 277 V, Bkota1tpaw - Tamperresistant Sp Thermostat Rated 22 Amp At 120 - 277 V, Bkota2aw - Dp Thermostat Rated 22 Amp At 120 - 277 V, Bkota2tpaw - Tamper Resistant Dp Thermostat Rated 22amp At 120 - 277 V, Bkohca241520w - 240 V Load Transfer Switch, Bkohca121520w -120 V Load Transfer Switch, Bkora1w - 120 V Duplex Receptacle, Bkora1compw - Duplex Receptacle Cover Only - Carton Of 10, Bkodsw2w - Double Pole Disconnect Switch Rated 20 Amp At 120 - 277 V, Bkopr24 - Single Pole Power Relay, 24 V Controlrated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Bkopr120 - Single Pole Power Relay, 24 V Control Rated, Bkorsa12/24 - 120/24 V Transformer Relay, 25 Amp, Bkorsa20/24 - 208/24 V Transformer Relay 25 Amp, Bkorsa24/24 - 240/24 V Transformer Relay, 25 Amp, Bkorsa27/24 - 277/24 V Transformer Relay 22 Amp, Bkoicaw - Inside Corner, Bkobda8w - 8 Ft Blank Section, Fs12 - 1 Ft Filler Section, Fs24 - 2 Ft Filler Section, Fs36 - 3 Ft Filler Section, Fs48 - 4 Ft Filler Section, Fsj2 - 2 Injoiner Strip; Fin Material: Aluminum

Overview

Marley; Baseboard Heater; Berko; Electric Commercial, High Altitude; Housing Material: 028 In Steel With 040 In Steel Control Boxes; Mounting: Flush Floor; Model: Bkoc Series; Voltage Rating: 277/240/208 V; Amperage Rating: 7.2/6.3/5.4 Amp;cover Material: 18 Gauge Steel; Wattage Rating: 2000/1504/1128 Wtt; Finish: Enamel; Heating Element: 80 Pct Nickel, 20 Pct Chromium; Color: Navajo White; Accessories: Bkota1aw - Sp Thermostat Rated 22 Amp At 120 - 277 V, Bkota1tpaw - Tamperresistant Sp Thermostat Rated 22 Amp At 120 - 277 V, Bkota2aw - Dp Thermostat Rated 22 Amp At 120 - 277 V, Bkota2tpaw - Tamper Resistant Dp Thermostat Rated 22amp At 120 - 277 V, Bkohca241520w - 240 V Load Transfer Switch, Bkohca121520w -120 V Load Transfer Switch, Bkora1w - 120 V Duplex Receptacle, Bkora1compw - Duplex Receptacle Cover Only - Carton Of 10, Bkodsw2w - Double Pole Disconnect Switch Rated 20 Amp At 120 - 277 V, Bkopr24 - Single Pole Power Relay, 24 V Controlrated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Bkopr120 - Single Pole Power Relay, 24 V Control Rated, Bkorsa12/24 - 120/24 V Transformer Relay, 25 Amp, Bkorsa20/24 - 208/24 V Transformer Relay 25 Amp, Bkorsa24/24 - 240/24 V Transformer Relay, 25 Amp, Bkorsa27/24 - 277/24 V Transformer Relay 22 Amp, Bkoicaw - Inside Corner, Bkobda8w - 8 Ft Blank Section, Fs12 - 1 Ft Filler Section, Fs24 - 2 Ft Filler Section, Fs36 - 3 Ft Filler Section, Fs48 - 4 Ft Filler Section, Fsj2 - 2 Injoiner Strip; Fin Material: Aluminum
Also known as: 685360010878, BKOC2578W, BERBKOC2578W

Specifications

No Specifications Available