(3) 18 AWG Multi-Conductor 300V

Item #: 0760913

Cat #: D11803

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 18 AWG, Instrumentation Cable, 300V, Overall Aluminum Shield, Conductor: Stranded Tinned Copper, Jacket: PVC, Color: Gray.

Overview

(3) 18 AWG, Instrumentation Cable, 300V, Overall Aluminum Shield, Conductor: Stranded Tinned Copper, Jacket: PVC, Color: Gray.
Also known as: D11803, OMND11803

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 18 AWG
Conductors: 3
Material: Copper
Volts AC: 300
Jacket: PVC
Color: Gray