Versa-Time Interval 5s-600s

Item #: 0760906

Cat #: TS2424

UPC: 079458017502

$ 100.76 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays Versa-Time Interval 5s-600s

Overview

1A, 120V, Time Delay & Timing Relays Versa-Time Interval 5s-600s

The TS2 Series is designed for 24, 120 or 230VAC and the TS6 Series is designed for 12 or 24VDC. These series are capable of controlling load currents of up to 1A steady state, 10A inrush. Encapsulated circuitry and the reliability of a ±2% repeat accuracy make the TS2 and TS6 ideal for cost sensitive applications.

Also known as: 079458017502, TS2424, LFUTS2424

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount