KD 3P 300A SHUNT TRIP LH TERML/L

Item #: 0760893

Cat #: KD3300S09

UPC: 786679080450

$ 8880.77 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, KD, Fixed thermal and magnetic trips, Three-pole, 300A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line/load, 208-380 Vac or 110-127 Vdc same side w/ left pigtail

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KD, Fixed thermal and magnetic trips, Three-pole, 300A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Line/load, 208-380 Vac or 110-127 Vdc same side w/ left pigtail

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679080450, KD3300S09, CUTKD3300S09

Specifications

Amps: 300
Amps: 300