LUG,CU,1/4 X 1 1/2 W/2-7/16 HOLES,OFFSET

Item #: 0760837

Cat #: B103EGOL001

UPC: 782856643869

Company wide:
0 in stock
Documents & Guides
2 Hole Offset Lug, Non-NEMA, 3.625" x 1.5" x 0.25", 0.438" Hole

Overview

2 Hole Offset Lug, Non-NEMA, 3.625" x 1.5" x 0.25", 0.438" Hole
Also known as: 782856643869, B103EGOL001, CADB103EGOL001

Specifications

Color: Brown
Type: Compression Lug, Long Barrel
Material: Copper
Mounting: 2-Hole
Color: Brown
Material: Copper
Type: Compression Lug, Long Barrel
Mounting: 2-Hole