Meter Breaker EUSERC

Item #: 0760767

Cat #: MBE1212L200BTS

UPC: 782113493749

$ 504.76 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Documents & Guides
Eaton Meter Breaker EUSERC Type BR, Main lug, 200A, 120/240V, Ring, 12 spaces, 12 circuits, Surface mounting, Box size C, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Meter Breaker EUSERC Type BR, Main lug, 200A, 120/240V, Ring, 12 spaces, 12 circuits, Surface mounting, Box size C, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782113493749, MBE1212L200BTS, CUTMBE1212L200BTS

Specifications

Amps: 200
Circuits: 12
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Length: 26.800 in
Depth: 6.300 in
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Circuits: 12
Phase: 1
Jaws: 4
Length: 26.800 in
Width: 17.300 in