Resi Multi-way Universial Sensor White

Item #: 0760759

Cat #: RH-250-W

UPC: 754182921492

Call for price
Company wide:
0 in stock
The Rh-250 Passive Infrared (pir) Multiway Vacancy Sensor Provides Occupancy-based Automatic Lighting Shutoff For Applications In The Home Requiring Multiple Switch Locations. An Rh-250 Connected To Other Rh-250s And/or Rh-253 Decorator Single Pole Momentary Switches Provides True Multiway On/off Control.

Overview

The Rh-250 Passive Infrared (pir) Multiway Vacancy Sensor Provides Occupancy-based Automatic Lighting Shutoff For Applications In The Home Requiring Multiple Switch Locations. An Rh-250 Connected To Other Rh-250s And/or Rh-253 Decorator Single Pole Momentary Switches Provides True Multiway On/off Control.
Also known as: 754182921492, RH-250-W, WATRH250W

Specifications

Wattage: 600
Volts AC: 120
Color: White
Light Technology: LED, CFL, Fluorescent, Incandescent
Angle: 180°
Wattage: 600
Color: White
Angle: 180°
Volts AC: 120
Light Technology: LED, CFL, Fluorescent, Incandescent