7.5KVA DR Isol XFMR 3PH 460V D-575Y/332V

Item #: 0760741

Cat #: MD075E93

UPC: 786680368370

$ 3326.53 EA
Company wide:
0 in stock
Documents & Guides
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5% FCAN, 1 at -5% FCBN, SV: 575Y/332V, 150°C, 7.5 kVA, Al windings, Frame: 912B, uses WS38

Overview

Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5% FCAN, 1 at -5% FCBN, SV: 575Y/332V, 150°C, 7.5 kVA, Al windings, Frame: 912B, uses WS38

Eaton's Motor Drive Isolation Transformers are manufactured using high-quality construction and are available in a wide range of ratings to meet specific voltage conversion requirements. They provide electrical isolation between the incoming line and drive circuitry, voltage conversion on input line to standard drive input voltages, minimize line disturbances caused by SCR firing, and reduce short-circuit currents and voltage line transients.

Also known as: 786680368370, MD075E93, CUTMD075E93

Specifications

No Specifications Available