Tele-Power Series Aluminum Blank Round Pole

Item #: 0760727

Cat #: ALTC-2S

UPC: 786776047448

$ 466.82 EA
Company wide:
0 in stock
Aluminum, Blank Round Pole. Tele-Power Series. Size: 10.3' Length. Finish: Satin Anodized. Includes: (1) 1/2" trade size KO, T-Bar mounting hardware, Ceiling Trim kit, Foot Assembly, Grommet.

Overview

Aluminum, Blank Round Pole. Tele-Power Series. Size: 10.3' Length. Finish: Satin Anodized. Includes: (1) 1/2" trade size KO, T-Bar mounting hardware, Ceiling Trim kit, Foot Assembly, Grommet.

Satin anodized finish. Nominal wall thickness .060" (1.5mm). Length: 10' 3" (3.1m). Provided with one 1/2" (12.7mm) trade size KO at base. T-bar mounting hardware, ceiling trim kit, foot assembly, and grommet included. Feed box not furnished.

Also known as: 786776047448, ALTC-2S, WMDALTC2S

Specifications

Length: 10.300 ft
Material: Aluminum
Length: 10.300 ft
Material: Aluminum