Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 310 x 155mm

Item #: 0760661

Cat #: LWC233116SS

UPC: 783510110437

$ 1516.62 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 310 x 155mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 310 x 155mm, Stainless Steel Type 304

When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic INLINE Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Also known as: 783510110437, LWC233116SS, HOFLWC233116SS

Features & Benefits

  • Full width bracket for mounting flexibility
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Mounting brackets are spot-welded to top and bottom of enclosure
  • Mounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
  • Seamless foam-in-place gasket
  • M6 ground stud with base flange on body; M6 bonding provision with base flange on door
  • Furnished hardware kit includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 2.990 in
Depth: 6.100 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 12.210 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6.100 in
Finish: Brushed #4
Height: 2.990 in
Material: Stainless Steel 304
Width: 12.210 in