Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S9630

Item #: 0760617
Cat #: S3849
UPC: 045923038495
$ 1.20 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
45 Watt R20 Incandescent; Frost; 2000 Average rated hours; 330 Lumens; Medium Base; 130 Volt

Overview

45 Watt R20 Incandescent; Frost; 2000 Average rated hours; 330 Lumens; Medium Base; 130 Volt
Also known as: 045923038495, S3849, SATS3849, 50r20

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Lumens: 330
Color: Frosted
Wattage: 45
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 330
Wattage: 45
Shape: R20 (Blown Reflector)
Dimmable: Yes
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)