ACME GP12250S 277/480 P

Item #: 0760602

Cat #: GP12250S

UPC: 047503103104

$ 258.01 EA
Company wide:
0 in stock
Documents & Guides
ACME GP12250S 277/480 P

Overview

ACME GP12250S 277/480 P
Also known as: 047503103104, GP12250S, ACMGP12250S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 250
Phase: 1
Type: Dry Type Transformer
Primary Voltage: 277/480
Secondary Voltage: 208/277
Volt Amps: 250
Type: Dry Type Transformer
Secondary Voltage: 208/277
Phase: 1
Primary Voltage: 277/480