480V, 75 Hp, Line Reactor, Type 1

Item #: 0760482

Cat #: KDRF3PC4

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 75 Hp, 96 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, NEMA Type 1 Enclosed, Frame Size: C4. H x W x D: 7.0" x 9.0" x 6.0" (Enclosure: 15.5" x 15" x 13")

Overview

Line Reactor. 480V AC, 75 Hp, 96 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, NEMA Type 1 Enclosed, Frame Size: C4. H x W x D: 7.0" x 9.0" x 6.0" (Enclosure: 15.5" x 15" x 13")
Also known as: KDRF3PC4, TCIKDRF3PC4

Specifications

Phase: 3
Horsepower: 75
Volts AC: 480
IP/NEMA Rating: IP00, NEMA 1
Amps: 96
Phase: 3
Volts AC: 480
Amps: 96
Horsepower: 75
IP/NEMA Rating: IP00, NEMA 1