8IN STEM ASSEMBLY UNWIRED

Item #: 0760414

Cat #: 8STC

UPC: 786564065913

$ 691.22 EA
Company wide:
0 in stock
Includes 7" diameter poke-thru stem assembly with a disposable plate. Devices are recessed 3 1/4" (83mm) below floor surface. No cover assembly is included. For use with the following cover assemblies (purchased separately): 8CTC and 8CT Series. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartments: No Device Plates are provided. For Bottom Feed Compartments: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, Three (3) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit), One (1) 8DIV 8" Divider.

Overview

Includes 7" diameter poke-thru stem assembly with a disposable plate. Devices are recessed 3 1/4" (83mm) below floor surface. No cover assembly is included. For use with the following cover assemblies (purchased separately): 8CTC and 8CT Series. INCLUDED: For Side Compartments: No Device Plates are provided. For Center Compartments: No Device Plates are provided. For Bottom Feed Compartments: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, Three (3) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4" Conduit Housing Assembly (also includes junction box attached to the 3/4" conduit), One (1) 8DIV 8" Divider.
Also known as: 786564065913, 8STC, WMD8STC

Specifications

No Specifications Available