Pull Chain SP3T Off-On-On-On

Item #: 0760401

Cat #: 75111CQ

UPC: 662381751119

$ 22.43 EA
Company wide:
0 in stock
Documents & Guides
OFF ON ON ON SP3T Pull Chain with Cord

Overview

OFF ON ON ON SP3T Pull Chain with Cord
Also known as: 662381751119, 75111CQ, NSI75111CQ

Specifications

Amps: 6, 3
Type: Pull Chain
Mounting: Screw
Phase: 1
Poles: 1
Material: Thermoplastic
Amps: 6, 3
Mounting: Screw
Poles: 1
Type: Pull Chain
Phase: 1
Material: Thermoplastic