1
more

$ 240.73 EA
Company wide:
0
in stock
Documents & Guides
Poke-Thru Device Cover, Series: RC4, Nonmetallic, Cover Type: Flush, Slide, Material/Finish: Polycarbonate/Black Cover w/ Aluminum Painted Flange. Diameter: 8-1/4", For Use on Tile, Wood, Laminate, or Carpet Flooring.
Overview
Poke-Thru Device Cover, Series: RC4, Nonmetallic, Cover Type: Flush, Slide, Material/Finish: Polycarbonate/Black Cover w/ Aluminum Painted Flange. Diameter: 8-1/4", For Use on Tile, Wood, Laminate, or Carpet Flooring.
Wiremold open system unloaded RC4CTCBS* inserts to accept four discrete RC4CTCAB* keystone connectors from most RC4CTCVY* manufacturers are provided. RC4CTCAA* Includes Ortronics® TracJack mounting adapter and Series II communication housing.
Also known as: 786564131649, RC4CTCAL, WMDRC4CTCAL
Specifications
| Material: | Aluminum |
| Material: | Aluminum |