Fuse, 7A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0760302

Cat #: LPS-RK-7SP

UPC: 051712548274

$ 63.83 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

Overview

7 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current
Also known as: 051712548274, LPS-RK-7SP, BUSLPSRK7SP

Features & Benefits

  • DURABLE design for long life
  • RELACEMENT CORD
  • ABRASION RESISTANT
  • 13 Amps, 125 Volts, 1625 Watts

Specifications

Class: RK1
Amps: 7
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 7
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA