8 AWG XHHW Stranded Copper, Green, 2500'

Item #: 0760248

Cat #: 8XHHWCSTRGREEN2500

UPC: 048243240647

$ 1.00 FT
Company wide:
12,680 in stock
Documents & Guides
8 AWG XHHW Stranded Copper, 600/1000V, Green, 2500'

Overview

8 AWG XHHW Stranded Copper, 600/1000V, Green, 2500'

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243240647, 8XHHWCSTRGREEN2500, 8XHHWCSTRGREX2500

Specifications

Color: Green
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Color: Green
Length: 2500 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 8 AWG
Stranding: Stranded