Circuit Breaker, 600A, 600V

Item #: 0760058

Cat #: T6N600BW

UPC: 015644641922

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Amperage Rating: 600 Amp, Voltage Rating: 600 Vac, Frequency Rating: 50 - 60 Hz, Frame: 600 Amp, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 8.260 Inch, Width: 470 Inch, Height: 10.550 Inch, Interrupting Rating Class/Breaking Capacity: Normal, Mechanical Life: 20000 Operations, Weight: 20.900 Lb

Overview

Circuit Breaker, Amperage Rating: 600 Amp, Voltage Rating: 600 Vac, Frequency Rating: 50 - 60 Hz, Frame: 600 Amp, Interrupt Rating: 35 Kamp at 480 Vac, Number of Poles: 3, Length: 8.260 Inch, Width: 470 Inch, Height: 10.550 Inch, Interrupting Rating Class/Breaking Capacity: Normal, Mechanical Life: 20000 Operations, Weight: 20.900 Lb
Also known as: 015644641922, T6N600BW, ABBT6N600BW

Specifications

Type: Electronic
Type: Electronic