Compression Lug, Copper, 1-Hole

Item #: 0760038

Cat #: CLNF-600-58

UPC: 783669651416

$ 193.27 EA
Company wide:
0 in stock
Surecrimp Copper Compression Lug, Conductor Size 600, 1 Hole, 5/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 600, 1 Hole, 5/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA
Also known as: 783669651416, CLNF-600-58, ILSCLNF60058

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 5/8 in
Material: Copper
Standards: California Proposition 65
Stud Size: 5/8 in
Mounting: 1-Hole
Allowable Gauge Range: 600