Panel For Enclosure, 30" x 24", N Series, Aluminum

Item #: 0760027

Cat #: BP3024AL

UPC: 785928401411

Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 30" x 24", N Series, Aluminum

Overview

Panel For Enclosure, 30" x 24", N Series, Aluminum

Aluminum mounting back plate to compliment our enclosures.

Also known as: 785928401411, BP3024AL, STBBP3024AL

Specifications

Width: 24 in
Height: 30 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Height: 30 in