150W R30 Plantern Incandescent Grow Lamp

Item #: 0759982

Cat #: S2852

UPC: 045923028526

$ 7.66 EA
Company wide:
0 in stock
150 Watt R30 Incandescent; Grow; 2000 Average rated hours; Medium Base; 120 Volt

Overview

150 Watt R30 Incandescent; Grow; 2000 Average rated hours; Medium Base; 120 Volt
Also known as: 045923028526, S2852, SATS2852

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Shape: R30 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Dimmable: Yes
Volts AC: 120
Shape: R30 (Blown Reflector)
Light Technology: Incandescent