Hook and Loop Fastener

Item #: 0759960

Cat #: SJ3000

UPC: 051115257032

Company wide:
0 in stock
Documents & Guides
50 Yard, Hook & Loop Non-Adhesive Fastener, Bulk Roll, Width: 1", Color: Black. ** This item has been discontinued by 3M**

Overview

50 Yard, Hook & Loop Non-Adhesive Fastener, Bulk Roll, Width: 1", Color: Black. ** This item has been discontinued by 3M**
Also known as: 051115257032, SJ3000, MMMSJ3000

Specifications

Width: 1 in
Color: Black
Length: 50 ft
Material: Nylon
Width: 1 in
Length: 50 ft
Color: Black
Material: Nylon