Thermo-Shrink® UF Stretcher Splice

Item #: 0759931

Cat #: 46-410

UPC: 783250611423

$ 67.56 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 - 8 AWG, Tubing Size: 1.1" x 18". For use with Aluminum or Copper Cable in Direct Burial Applications.

Overview

Splice Kit, Heat Shrink, 600V, Conductor Range: 14 - 8 AWG, Tubing Size: 1.1" x 18". For use with Aluminum or Copper Cable in Direct Burial Applications.
Also known as: 783250611423, 46-410, IDE46410

Specifications

Volts AC: 600
Allowable Gauge Range: 14 - 8
Volts AC: 600
Allowable Gauge Range: 14 - 8