20W MR16 Halogen Lamp

Item #: 0759876

Cat #: S2617

UPC:

Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

20 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: S2617, SATS2617

Specifications

Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 300
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Wattage: 20
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 300
Color Rendering Index (CRI): 100
Light Technology: Halogen