100 Amp, North American-rated Pin &sleeve Plug

Item #: 0759812
Cat #: 5100P5W
UPC: 078477838907
Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Black

Overview

100 Amp, 347/600 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Black
100 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Black
Also known as: 078477838907, 5100P5W, LEV5100P5W

Specifications

Material: Valox
Color: Black
Type: Watertight Plug
Material: Valox
Type: Watertight Plug
Color: Black

Customer Reviews

No reviews for this product
(0)