1G Wall Plate, White

Item #: 0759788

Cat #: 2500W

UPC: 092326101776

$ 5.56 EA
Company wide:
2 in stock
Documents & Guides
Taymac; Wallplate; Gang 1; Cutout: Grounded Duplex; Material: Pvc; Color: White; Master Pack Qty: 50

Overview

Taymac; Wallplate; Gang 1; Cutout: Grounded Duplex; Material: Pvc; Color: White; Master Pack Qty: 50
Also known as: 092326101776, 2500W, TYM2500W

Features & Benefits

  • No re-wire required
  • Completely covers old outdated outlets and switches
  • Polycarbonate material resists wear and tear
  • Won't crack or distort during installation
  • Includes screw(s) in matching finish

Specifications

Material: Polycarbonate
Color: White
Standards: California Proposition 65
Material: Polycarbonate
Standards: California Proposition 65
Color: White