30.5 Mm, Heavy-Duty Assembled Push-Pull Unit

Item #: 0759783

Cat #: 10250T1097LRD2A-1X

UPC: 782114714379

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Push-Pull Unit, Red Standard Operator, 3-Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 VAC Led Bulb, 600V Rated, 1 NO - 1 NC Contact.

Overview

30.5 Mm, Heavy-Duty Assembled Push-Pull Unit, Red Standard Operator, 3-Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Illuminated, 120 VAC Led Bulb, 600V Rated, 1 NO - 1 NC Contact.
Also known as: 782114714379, 10250T1097LRD2A-1X, CUT10250T1097LRD2*

Specifications

Size: 40 mm
Material: Plastic
Type: Maintained, Illuminated, Pushbutton
Size: 40 mm
Type: Maintained, Illuminated, Pushbutton
Material: Plastic