Cable Tie, 11", 50 lb., UV Black, 100/Bag

Item #: 0759779

Cat #: IT3S-C0

UPC: 783250574476

$ 0.38 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 11.200 In; Width: 0.178 In; Thickness: 053 In; Bundle Diameter: 1/16 To 3-1/16 In; Material: Nylon; Color:uv Black; Tensile Strength: 50 Lb

Overview

Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 11.200 In; Width: 0.178 In; Thickness: 053 In; Bundle Diameter: 1/16 To 3-1/16 In; Material: Nylon; Color:uv Black; Tensile Strength: 50 Lb
Also known as: 783250574476, IT3S-C0, IDEIT3SC0, Solar Tie

Specifications

Width: 0.178 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.200 in
Width: 0.178 in
Weight Capacity: 50 lbs
Length: 11.200 in
Color: Black
Material: Nylon