Enclosure, Wall Mount, Type 4X, 18" x 16" x 10", Fiberglass

Item #: 0759737

Cat #: RVJ1816HWPL2

UPC: 783510158675

Call for price
Company wide:
0 in stock
Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 19.32x17.31x11.07, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 19.32x17.31x11.07, Material/Finish: Fiberglass/Gray.

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158675, RVJ1816HWPL2, HOFRHJ1816HWPL2LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 19.320 in
Width: 17.310 in
Depth: 11.070 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 17.310 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Color: Gray
Height: 19.320 in
Depth: 11.070 in
Standards: Build America Buy America Compliant