Pluggable Interface Relay

Item #: 0759667

Cat #: 1SVR 405 611 R2000

UPC: 013614497241

$ 17.14 EA
Company wide:
0 in stock
Documents & Guides
Plug-In Control Relay, 120 Vac Rated Control Supply Voltage, Spdt (2 C/o) Contacts, Contacts, Without Led Indicator and 250 V, 12 Amp Contact Rating, Storage Temperature: -40 To 85 Degree Celsius, Operating Current: Ac-12 (Resistive): 12 Amp at 230 V, Ac-15 (Inductive): 1.5 Amp at 230 V, Maximum Switching Power: 3000 Va, Maximum Switching Voltage: 250 Vac, Switching Current: 5 Milamp Minimum; Rated Power: 1.6 Va, Make Voltage: 96 Vac at 20 Degree Celsius, Insulation Class: C250/b250, Output Circuit: 11-12/14, 21-22/24, Response Time: 10 Ms; Operating Voltage: 250 V, Release Time: 8 Ms, Insulation Voltage: 250 Vac

Overview

Plug-In Control Relay, 120 Vac Rated Control Supply Voltage, Spdt (2 C/o) Contacts, Contacts, Without Led Indicator and 250 V, 12 Amp Contact Rating, Storage Temperature: -40 To 85 Degree Celsius, Operating Current: Ac-12 (Resistive): 12 Amp at 230 V, Ac-15 (Inductive): 1.5 Amp at 230 V, Maximum Switching Power: 3000 Va, Maximum Switching Voltage: 250 Vac, Switching Current: 5 Milamp Minimum; Rated Power: 1.6 Va, Make Voltage: 96 Vac at 20 Degree Celsius, Insulation Class: C250/b250, Output Circuit: 11-12/14, 21-22/24, Response Time: 10 Ms; Operating Voltage: 250 V, Release Time: 8 Ms, Insulation Voltage: 250 Vac

Plugin control relay with 120 VAC rated control supply voltage, SPDT (2 c/o) contacts, contacts, without LED indicator and 250 V, 12 A contact rating

Also known as: 013614497241, 1SVR 405 611 R2000, ABB1SVR405611R2000

Specifications

Type: SPDT
Type: SPDT