3
more

General Purpose Relay, 11 Blade, 3PDT, 24V DC
Item #: 0759666
Cat #: 1SVR 405 612 R1000
UPC: 013614497463
$ 16.36 EA
Company wide:
1
in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay without LED.
Overview
General Purpose Relay, 24V DC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Blade. CR-M Series. Socket Mountable Interface Relay without LED.
Plugin control relay with 24 VDC rated control supply voltage, SPDT (2 c/o) contacts, contacts, with LED indicator and 250 V, 12 A contact rating
Also known as: 013614497463, 1SVR 405 612 R1000, ABB1SVR405612R1000
Specifications
| Type: | General Purpose Relay, 3PDT, SPDT |
| Volts DC Control: | 24 |
| Poles: | 3 |
| Amps: | 10 |
| Mounting: | Socket |
| Base: | 11-Blade |
| Type: | General Purpose Relay, 3PDT, SPDT |
| Poles: | 3 |
| Mounting: | Socket |
| Volts DC Control: | 24 |
| Amps: | 10 |
| Base: | 11-Blade |