VNDLPROOF 6 Inch X13 InchWALL 2 X

Item #: 0759665

Cat #: VAN6F26/PC

UPC: 019813004594

Company wide:
0 in stock
Documents & Guides
VANDALPROOF 6 Inch X 13 Inch WALL 2 X 13W 120V LAMP AND 120V PC BRONZE

Overview

VANDALPROOF 6 Inch X 13 Inch WALL 2 X 13W 120V LAMP AND 120V PC BRONZE
Also known as: 019813004594, VAN6F26/PC, RABVAN6F26PC

Specifications

Wattage: 26
Wattage: 26