65W CFL Barn light

Item #: 0759661

Cat #: YLF65

UPC: 019813012940

Call for price
Company wide:
0 in stock
Documents & Guides
Barn Light, 65W CFL, 120V, Wet Location, Color: Silver Grey. Replacement Lamp LCFL65 (Platt #800281).

Overview

Barn Light, 65W CFL, 120V, Wet Location, Color: Silver Grey. Replacement Lamp LCFL65 (Platt #800281).
Also known as: 019813012940, YLF65, RABYLF65, Barn Light

Specifications

Mounting: Arm
Volts AC: 120
Wattage: 65
Color: Aluminum
Light Technology: Fluorescent
Mounting: Arm
Wattage: 65
Light Technology: Fluorescent
Volts AC: 120
Color: Aluminum