10VDC to 30VDC Photoelectric Sensors

Item #: 0759565

Cat #: Q45BB6RQ5

UPC:

Company wide:
2 in stock
10VDC to 30VDC Photoelectric Sensors With Sinking and Sourcing Solid-State Outputs

Overview

10VDC to 30VDC Photoelectric Sensors With Sinking and Sourcing Solid-State Outputs
Also known as: Q45BB6RQ5, BANQ45BB6RQ5

Specifications

Length: 1.750 in
Height: 2.200 in
Width: 1.750 in
Length: 1.750 in
Width: 1.750 in
Height: 2.200 in