Diffuse Mode Bifurcated Glass Fiber

Item #: 0759563

Cat #: Q456EQ5

UPC:

Company wide:
2 in stock
Diffuse Mode Bifurcated Glass Fiber 36 long, 0.125 dia. Bundle, Stainless Steel Sheath, Right angle threaded sensing tip

Overview

Diffuse Mode Bifurcated Glass Fiber 36 long, 0.125 dia. Bundle, Stainless Steel Sheath, Right angle threaded sensing tip
Also known as: Q456EQ5, BANQ456EQ5

Specifications

Height: 2.200 in
Width: 1.750 in
Depth: 1.750 in
Height: 2.200 in
Depth: 1.750 in
Width: 1.750 in